Select Country and Language Canada / French
Changer de pays
26500000 | FLUKE NETWORKS

FLUKE NETWORKS | 26500000 | TS100 cable fault finder with BNC to alligator clips

  • Réf. fabricant 26500000 | 2327747
  • PART #249077
Type: CABLE FAULT LOCATORS
Description

TS100 Cable Fault Finder work on virtually any two-or-more conductor cables. With the patented SmartTone analog tone generator that generates five different tones, identifying a specific pair is quick and easy, even in proximity to current-bearing cabl e. SmartTone capability identifies the exact pair by changing the tone at the far end of the cable when the correct pair is shorted. The bright large LED screen and simple menu is easy to read, even in low light conditions. When clipping on to an unide ntified par at a job site, with voltage up to 250 V AC, the unit will immediately sound an alarm

Caractéristiques
  • Fault finder with tone generator locates open and short circuits, measures cable length, helps isolate individual wire pairs, and detects AC voltage on the line
  • Works on any two or more conductor cable up to 3,000 feet (915 meters)
  • VOP (Velocity of Propagation) can be set to match a cable's specifications to optimize the accuracy of fault location and cable length measurement
  • Patented SmartTone analog tone generator with five distinct cadences for isolating individual wire pairs
  • Four-digit LED display for viewing readings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires