Select Country and Language Canada / French
Changer de pays
2686FO | WIREMOLD

WIREMOLD | 2686FO | Steel fiberready trans. Feed fit

  • Réf. fabricant 2686FO
  • PART #307640
Color: IVORY
Components: DEVICE / JUNCTION / OUTLET BOX
Type: METALLIC
Description

Eliminates need to offset 2400 Series Raceway when connecting with surface panel boxes. Has 3/4" and 1" concentric trade size KOs with 1" trade size KO elongated so adjustment from surface to center of bushing is 1" [25mm] minimum to 1 5/8" [41mm] maxi mum. Has twistouts for transition to 1500 and 2600 Pancake Raceways.

Caractéristiques
  • To feed 2600 Series Raceway on the Floor from 2400 Series Raceway on Wall
  • Has 3/4" and 1" Concentric Trade Size KOS with 1" Trade Size KO Elongated So Adjustment from Surface to Center of Bushing is 1" (25MM) Minimum to 1 5/8" (41MM) Maximum has Twisto ut for Transition to 1500 and 2600 Pancake Raceway
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires