Select Country and Language Canada / French
Changer de pays
2707AD-L | INTERLOGIX

INTERLOGIX | 2707AD-L | Magnetic Contact, Surface Mount, DPDT, 30 VAC/DC, 0.25A, 3 Watt, 4.25" Length x 1.5" Width x 0.75" Height, 3/16" to 5/8" Gap, Armored Cable, Anodized Aluminum

  • Réf. fabricant 2707AD-L
  • PART #347612
Color: STAINLESS STEEL
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: 1"
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Switch Type: SINGLE-POLE, DOUBLE THROW
Thickness/Depth - Inches: 0.5"
Width - Inches: 3.0"
Description

Must be a reseller to purchase this product

Caractéristiques
  • The 2700 Series High Security, Magnetic Contacts with Triple-Biased Reeds are Resistant to Defeat by External Magnets
  • Triple Biased for Increased Security
  • No Field Adjustment
  • Pry Tamper Included
Infos techniques et normes

UL 634

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires