Select Country and Language Canada / French
Changer de pays
270MDA1224ADB | EDWARDS SIGNALING

EDWARDS SIGNALING | 270MDA1224ADB | StackLight(TM) 200 Class, 70mm Clearview(TM), Magnetodynamic Acoustic, (IP54), black

  • Réf. fabricant 270MDA1224ADB | 78264032645
  • PART #522924
Type: PILOT DEVICE
Description

The Edwards 200 Class 70mm ClearView(TM) LED StackLight is a versatile multimode signaling device that may contain up to five light modules, or four light modules with one sounder module in a single, integrated stack. The sounder module has been designed so that it is always in the top position.
The lens modules are clear, and are available with red, amber, blue, green and white LEDs. Options for steady-on or multimode are available. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant.

Caractéristiques
  • Steady-on or multimode (flashing or steady-on)
  • LED light source
  • Clear lens
  • Interlocking system for quick assembly
  • Available in gray or black
  • Two optional NEMA Type 3R, IP54 rated sounders available: Piezoelectric: 6 selectable tones, Magnetodynamic: 32 selectable tones
  • Threaded footing must be ordered separately (not included with 270BC*)
  • Additional mounting options available
  • NEMA Type 4X rated
  • IP66 rated base and light modules
  • Operating temperature range: -22F to 140F (-30C to 60C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires