Select Country and Language Canada / French
Changer de pays
271-001 | GAI-TRONICS

GAI-TRONICS | 271-001 | Outdoor Intrinsically Safe Telephone, consisting of a Rugged Anti-corrosive Intrinsically Safe Analog Telephone and Isolation Barrier Unit. North American Listed for All Hazardous Groups, C(UL) / UL Listed

  • Réf. fabricant 271-001
  • PART #326771
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics 271-001 Outdoor Instrinsically Safe Telephone (IS Phone Telephone) Consisting of 262-001 Instrinsically Safe Telephone (I.S. Phone) and 263-000 Isolation Barrier Unit (IBU). GAI-Tronics' Hazardous Area Telephones Utilize an "Intrinsically-safe" Design; This Configuration Limits the Power to the Telephone to a Low Enough Level That a Hazardous Condition Cannot Occur. These Telephones are Significantly Less Expensive, More Feature-rich and Easier to Maintain Than an Explosionproof Design.

Caractéristiques
  • Replaces Explosion-proof Telephones Without Replacing System Cable in Most Applications
  • Weather-resistant, Anti-corrosive Design
  • Shrill-type" Penetrating Ringer
  • Noise-canceling Microphone
  • Low Side-tone for Noisy Environments
  • Switchable Power Supply 10 V AC/220 V AC
  • Industrial Strength Six Foot Hytrel Handset Cord Resists up to 250 lb. of Pull-strength
  • Sealed Metallic Braille Keypad
  • Hearing Aid Compatible (HAC)
  • Extreme Operating Temperature Range (-40ºC to +60ºC)
  • NEMA Rated 3R
  • FCC Registered, ) / UL Listed"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires