Select Country and Language Canada / French
Changer de pays
272NBKGGMNM | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 272NBKGGMNM | Credentials, Cards, HID MIFARE 4K DESFIRE EV1 8KB, PROG BOTH, F-GLOSS, B-GLOSS, MATCH MIFARE #, NO SLOT, MATCH DESFIRE, LAM

  • Réf. fabricant 272NBKGGMNM
  • PART #573974
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Product Type: CLAMSHELL CARD
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Ideal migration solution - multi-application card that supports two 13.56 MHz read/write contactless chips that are fully compatible with MIFARE Classic and MIFARE DESFire physical access reader from HID and other suppliers
  • High performance - MIFARE DESFire EV1 provides fast and secure data transmission (data encryption and integrity check)
  • Common criteria - MIFARE DESFire EV1 EAL 4+ accredited for maximum security
  • Supports secure identity object (SIO) - multi-layered security beyond the card technology, providing added protection to identity data
  • Widely used technology with contactless smart card and proximity card applications
  • Unique identifier (UID) with 56 Bits/7 Bytes or Non Global, unique with 32 Bits/4 Bytes (default configuration)
  • Mutual authentication and data encryption with 2 x 48 Bits cryptographic keys per sector
  • MIFARE application directory (MAD) allows flexible programming of additional applications to the card
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires