Select Country and Language Canada / French
Changer de pays

CORTELCO | 2743FM000PAK | Cortelco 2743 4-Line Telephone Multi-Purpose Feature Module

  • Réf. fabricant 2743FM000PAK
  • PART #396943
Amplified: NO

The 2743 module can be utilized to provide any one of three features; music on hold, external paging or for door monitor. Music-on-hold can be provided by connecting to various music sources such as tapes or MP3 players to provide background music or announcement to callers on hold. To provide paging, connect the device to a paging amplifier and drive an external paging speaker. The module can be paged from any phone in the system just by using its station number. It can be set to accept or reject all pages. Multiple modules may be connected to drive more than one speaker. When connected to a door monitor the phone will alert the user when the doorbell is pressed. This also allows intercom conversation with the door monitor. The 2740 telephone has the capability to operate a magnetic door strike enabling the door to be opened from the telephone dial pad. Each of the features described above requires a module.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires