Select Country and Language Canada / French
Changer de pays
275000TP227S | CORTELCO

CORTELCO | 275000TP227S | Cortelco 7 Series 4-Line Expandable Business Telephone with Caller ID, Built-In Auto Attendant and Voice Mail

  • Réf. fabricant 275000TP227S
  • PART #372519
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: NO
Line Size: 4
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: ANALOG
  • Expandable to 4 Lines and 16 Stations
  • Built in Auto Attendant and Voice Mail
  • 30 Minute Total Messages Length
  • 8 Selectable Greetings
  • Line Specific Greetings
  • Caller ID Capability on all 4 Lines
  • Caller ID on Call Waiting
  • 40 Names and Number Caller ID Directory
  • Caller ID Directory Dial
  • Visual Message Waiting Indicator
  • Paging (Individual or All Page)
  • Call Transfer
  • Station Status Indication
  • Full Featured Intercom
  • Hands Free Speakerphone
  • 3-Way Call Conference
  • Large Backlit Liquid Crystal Display
  • Memory Dial
  • Toll Restriction
  • Call Privacy (On/Off)
  • 2.5mm Headset Jack
  • Redial (Last 5 Numbers)
  • Do Not Disturb
  • Automatic Line Selection
  • Call Timer
  • Private Line Compatibility
  • Static Memory
  • Adjustable Volume Controls
  • Distinctive Ringing
  • Dual Color Line Status
  • Flash/Hold/Mute
  • Individual Ringer Control
  • Predialing
  • Desk or Wall Mountable
  • Hearing Aid Compatible
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires