Select Country and Language Canada / French
Changer de pays
276-001 | GAI-TRONICS

GAI-TRONICS | 276-001 | Outdoor Rugged Telephone, Analog with Flush-mount Stainless Steel Front Panel, 29-inch Lanyard Armored Cord, Braille Keypad, Noise Canceling Microphone, Volume Control Handset and tamper-resistant Hardware.

  • Réf. fabricant 276-001
  • PART #246956
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics 276-001 outdoor telephones are designed to flush-mount or surface mount (using 236 series enclosure). The 276-001 has a brushed stainless steel faceplate with a metallic non-moveable hook-switch and braille keypad. The 276-001 standard equi pment also includes a 29 in. lanyard armored cord, resistant up to 800 pounds of pull-strength and tamper-resistant hardware.

Must be a reseller to purchase this product.

Caractéristiques
  • 14-Gauge Brushed Stainless Steel Front Panel
  • Standard Analog Telephone Line Powered (No External Power Required)
  • Non-moveable Hookswitch
  • Volume Control Handset
  • Noise-canceling Microphone
  • 29-inch Lanyard Embedded Armor Cord
  • Braille Metallic Sealed Kd
  • Extreme Operating Temperature Range
  • Hearing Aid compatible
  • Tamper resistant hardware
  • Hearing Aid compatible
  • Extended Temperature Range: - 40º to +140ºF
  • FCC & IC Certified UL60950 Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires