Select Country and Language Canada / French
Changer de pays
28A00-1 | LEVITON

LEVITON | 28A00-1 | Surface Mount Speaker Microphone, Use With 10A11-1 Voice Module For Omni & Lumina

  • Réf. fabricant 28A00-1
  • PART #537983
Type: MICROPHONE
Description

Must be a reseller to purchase this product

Caractéristiques
  • Do not mount speakers, microphones, 28A00 modules, or 33A00-4 consoles near any device that may produce noise (fans, air conditioning units, audio speakers, etc.)
  • Microphones should be connected with 24 AWG or larger, shielded twisted pair wire. Wire leng