Select Country and Language Canada / French
Changer de pays
293ONKGGNNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 293ONKGGNNN | Credentials, Cards, LEGIC PRIME 1024, DESFIRE EV1 8K, PVC CARD BODY, NON PROG., F-GLOSS, B-GLOSS, NO LEGIC#, NO SLOT, NO DESFIRE#

  • Réf. fabricant 293ONKGGNNN
  • PART #584053
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Memory: 8K BITS
Product Type: CLAMSHELL CARD
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Multi-layered security - providing additional protection for identity data beyond the card technology
  • Seamless migration: transition from LEGIC prime to iCLASS SE or SIO technology-enabled MIFARE DESFire EV1. Simultaneous support of proximity technologies
  • Flexible: interoperable with existing systems, including standard iCLASS, iCLASS SE and LEGIC prime readers
  • Basic contactless read/write technology
  • Card technology with proprietary LEGIC algorithm for basic data authentication and encryption
  • 4 bits CRC (checksum: cyclic redundancy check) protecting each card response
  • 4 bytes unique number for the card unique identifier
  • Multi-application memory - passive data memory (EEPROM) organized in a sequence of segments of variable size
  • Read/write programmable cards with application that can reside in different memory segments
  • Baud rate: 10 kbps
  • Interoperable with existing MIFARE DESFire infrastructures
  • Multi-layered security - ensures data authenticity and privacy through HID's SIO
  • Transaction times are less than 100 milliseconds for a typical secure transaction
  • MIFARE DESFire EV1 is fully compliant with ISO 14443A 1-4, and has been awarded Common Criteria EAL 4+ for card security
  • 8K bytes of dynamic memory is arranged in easy to-define application folders and data files
  • DESFire mutual authentication, AES 128, DES and triple-DES data encryption and unique 56-bit serial number
  • Optional SIO data support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires