Select Country and Language Canada / French
Changer de pays
295-001F | GAI-TRONICS

GAI-TRONICS | 295-001F | Hands-free Clean Phone, Analog, Flush-mount, Two Auto-dial Buttons with Keypad for Local Dialing, and Standard or SMART Operation

  • Réf. fabricant 295-001F
  • PART #552149
Call Waiting: NO
Caller ID: NO
Color: GREY
Data Port: NO
Display: NO
Flash Key: YES
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics 295-001F Clean Phone hands-free operation is ideal for clean room, clinical, or sanitary environments. The Clean Phone can function in standard or SMART operation mode. The SMART (self monitoring and reporting technology) operation allows the telephone to be monitored for health and usage via our TMA software (purchased separately). The visual graphics of the Clean Phone are printed on the reverse side of the overlay to prevent particulate shedding and insure longevity. Operation is sim ple, allowing placement of calls via two (2) programmable autodial buttons or accessing the full-function keypad for general purpose calling. A flash button is provided to access telephone system features. Each telephone is provided with a 5V dc power supply required for operation (120/240 V AC source required). The Clean Phone's graphic overlay is designed to withstand wipe-down exposure to many chemicals typically used in sterile environments such as semiconductor facilities, pharmaceutical plants and hospitals.

Must be a reseller to purchase this product.

Caractéristiques
  • Two auto-dial numbers allow quick communication at the touch of a button.
  • "Flash" button allows CLEAN PHONE to use features of a PBX system.
  • Completely smooth front panel is sealed with an overlay that keeps the phone particulate-free and makes cleaning quick and easy.
  • Auto answer feature allows personnel to answer calls without leaving their stations.
  • Oversized buttons allow easy operation for gloved hands; button function is clearly indicated.
  • Password Protected Programming
  • Two (2) programmable control outputs
  • SMART Technology allows central health/activity monitoring via TMA software
  • UL Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires