Select Country and Language Canada / French
Changer de pays
2D51 | SYSTEM SENSOR

SYSTEM SENSOR | 2D51 | Smoke Detector, 4-wire, Photoelectronic

  • Réf. fabricant 2D51
  • PART #674090
Description

The 2D51 can be used as a pendant mount detector in no-flow/ low-flow air-handling systems (0-4,000 FPM). The pendant /plenum mounted 2D51 is to be installed into a B210LP base and wired to a D4P120 power board-only control unit. The D4P120 power board is capable of controlling up to two 2D51 sensors.

Pendant mounted in a standard electrical box within the duct, the twist-in/twist-out head allows easy removal from the base for quick cleaning and maintenance. The 2D51 heads can be locally tested using a magnet or by using the test/reset push button on the D4P120 power board.

Remote testing is accomplished using the RTS151, RTS151KEY, RTS-2 or RTS-AOS accessories connected to the D4P120 power board.

The APA151, RTS2 and RTS2-AOS Remote Annuiators with Piezo Alarm can also be connected to the D4P120 power board to provide an audible and visible indication of smoke detector status.

Must be a reseller to purchase this product.

Caractéristiques
  • Low-profile smoke detector design
  • Low standby current
  • Two LEDs blink in standby
  • Detector head plugs easily into base
  • Built-in test switch
  • Field sensitivity metering of detector to meet the requirements of NFPA 72 with the use of RTS2/RTS2-AOS and SERDR
  • Designed for mounting on a standard electrical box
  • SEMS screws for easy wiring and positive wire retention
  • Removable cover and insect screen for field cleaning
  • Remote push button Test/Reset, LEDs provide visual indications
  • Onboard supervisory anlarm relays
  • Accepts 24 or 120V supply voltage
  • Interconnect up to 100 units for common functions
  • Compatible for interconnection with System Sensor InnoviarFlex(TM) D4120 or D4120W duct smoke detectors and remote accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires