Select Country and Language Canada / French
Changer de pays
2WT-B | SYSTEM SENSOR

SYSTEM SENSOR | 2WT-B | i3 Series Detector, 2-wire, 12/24 V DC, Thermal, with Base

  • Réf. fabricant 2WT-B
  • PART #674094
Description

Installation ease. The i3 line redefines installation ease with its plug-in design. This allows an installer to pre-wire bases (included with heads). The large wire entry port and in-line terminals provide ample room for neatly routing the wiring insid e the base. The base accommodates a variety of back box mounting methods as well as direct mounting with drywall anchors. To complete the installation, i3 heads plug into the base with a simple Stop-Drop 'N Lock(TM) action.

Intelligence. i3 detectors offer a number of intelligent features to simplify testing and maintenance. Drift compensation and smoothing algorithms are standard with the i3 line to minimize nuisance alarms. 2-wire i3 detectors can generate a remote LEDindicated maintenance signa l when connected to the 2W-MOD2 loop test/maintenance module or a panel equipped with the i3 protocol. The SENS-RDR, a wireless device, displays the sensitivityof i3 detectors in terms of percent-per-foot obscuration.

Instant inspection. The i3 series provides wide-angle red and green LED indicators for instant inspection of the detector's condition: normal standby, out-of-sensitivity, alarm, or freeze trouble. When connected to the 2W-MOD2 loop test/maintenance module or a panel with the i3 proto col, the EZ Walk loop test feature is available on 2-wire i3 detectors. This feature verifies the initiating loop wiring by providing LED status indication at each detector.

Must be a reseller to purchase this product.

Caractéristiques
  • Plug-in detector line, mounting base included
  • Large wire entry port
  • In-line terminals with SEMS screws
  • Mounts to octagonal and single-gang back boxes, 4-square back boxes, or direct to ceiling
  • Stop-Drop 'N Lock attachment to base
  • Removable detector er and chamber
  • Built-in remote maintenance signaling
  • Drift compensation and smoothing algorithms
  • Simplified sensitivity measurement
  • Wide-angle, dual-color LED indication
  • Loop testing via EZ Walk feature
  • Built-in test switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires