Select Country and Language Canada / French
Changer de pays
2WTR-B | SYSTEM SENSOR

SYSTEM SENSOR | 2WTR-B | i3 Series Detector, 2-wire, 12/24 V DC, Thermal, Relay, with Base

  • Réf. fabricant 2WTR-B
  • PART #674095
Description

Installation ease: Throughout the i3 series, installation is simple with its installer-friendly base and plug-in design. The base accommodates a broad range of back box and direct mounting options and provides ample space for pre-wiring the device. To complete the installation, the i3 detector plugs into its base with a simple Stop-Drop 'N Lock action.

Intelligence: To reduce the likelihood of nuisance alarms, all i3 detectors are equipped with both drift compensation and smoothing algorithms. These capabilities minimize both short- and long-term causes of nuisance alarms, such as RF interference and dust accumulation. When connected to the 2W-MOD2 loop test/ maintenance module or an i3 Ready(TM) panel, 2 wire i3 detectors can generate a remote maintenance signal when in a maintenance or freeze trouble condition. To measure the sensitivity of any i3 detector, the SENS-RDR displays the reading, in terms of percent-per-foot obscuration, within seconds.

Instant inspection: i3 has red and green LEDs to simplify local status indication during power-up, standby, alarm, maintenance, and freeze trouble conditions. When in alarm, i3 sounder models generate an 85 dB temporal tone. If connected to the RRS-MOD reversing relay/synchronization module , all i3 sounders on the loop will activate when one detector is in alarm. The RRS-MOD also synchronizes i3 sounder output to ensure a clear audible signal.

Should the application call for differentiating between a local and a general alarm, the i3 line offers an isolated thermal model, which initiates a local alarm when smoke is detected, and a general alarm when the thermal sensor is activated.

Must be a reseller to purchase this product.

Caractéristiques
  • 85 dB sounder
  • Form C relay
  • Isolated thermal sensor
  • Plug-in design (base included)
  • In-line terminals
  • Flexible mounting options
  • Stop-Drop 'N Lock(TM) attachment to the base
  • Removable cover and chamber
  • Remote maintenance signaling
  • Drift compensatiomoothing algorithms
  • Simplified sensitivity measurement
  • Dual-color LEDs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires