Select Country and Language Canada / French
Changer de pays
30-451 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 30-451 | Wing-Nut 451 Yellow, 100/Box

  • Réf. fabricant 30-451
  • PART #200828
Type: TERMINATIONS
Description

IDEAL, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Conductor Range: 18 - 10 AWG, Min 2 - 18, MAX 3-12, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Material: Flame-retardant polyprope lene shell, Color: Yellow, Voltage Rating: 600 V, Model Number: 451, Width: 1-1/64 IN, Height: 11/16 IN, Flammability Rating: UL 94V-2

Caractéristiques
  • Specially designed contoured wings provide a secure grip for extra leverage on maximum wire combinations
  • Live-action spring expands to accept wire shape and size with no pre-twisting required
  • Square-wire spring threads directly onto conductors for fast, secure connections
  • Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection
  • Easily removed for repeat usage on same size or larger wire combinations
  • Tough, UL 94V-2 flame-retardant shell rated at 105C (221F)
  • UL Listed to 486C and CSA Certified to C22.2 #188; comply with Federal Specification W-S-610E
  • Classified in accordance with IEC Publications 998-2 and 998-2-4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires