Select Country and Language Canada / French
Changer de pays
3009010 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 3009010 | TrueView Bicycle, Counts pedestrians and bicycles passing through in a predefined area

  • Réf. fabricant 3009010
  • PART #599797
Software: SINGLE VMS LICENSE
Type: SOFTWARE
Description

The bicycle is one of the most efficient vehicles in terms of road space, parking space, fuel consumption and emissions, making growth in bicycle traffic of vital importance for policy makers. Increased bicycle use can reduce the need for expensive new road infrastructure. TrueView Bicycle(R) is a product for counting pedestrian and bicycle traffic. The software installs directly into standard IP cameras. TrueView Bicycle(R) offers a unique, cost efficient, scalable, and easy-to-install solution. Th e entire system is 100 % IP network based using only standard network cameras for the counting. The system requires no auxiliary PC or PLC, no inductive loops and no costly pavement work.

This part has been discontinued by the supplier.