Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | 300AE | 30 Watt Paging Horn 8 Ohm and 70/25V

  • Réf. fabricant 300AE
  • PART #667912
Type: HORN

The 300AE paging horn provides a direct voice coil connection for use with 8 ohm paging systems such as Viking models PA-2A, PA-15, HF-3W, DVA-2WA and M2W. Even though its 30 watt rating is greater than these lower power paging amplifiers provide, the 300AE is an excellent choice because it is more efficient than Viking's smaller 25AE paging horn. In other words, the larger 300AE only needs 1 watt of power to play as loud as 2 watts being driven into the smaller 25AE paging horn. The 300AE paging ho rn also provides a built-in step-down transformer for use with 25V or 70V paging systems such as Viking models PA-30 and PA-60. The transformer has a range of power taps that are selectable with a 6 position rotary switch, so that installers are able t o independently adjust the volume of each paging horn. These higher voltage paging systems also have the advantage of being able to connect more speakers using lighter gauge wire runs and still have less volume lost in wire resistance. The 300AE weathe r-resistant design allows for use in outdoor, factory, or warehouse environments. Its larger size and greater frequency response provide greater intelligibility of voice pages and is suitable for background music. The directional design allows the inst aller to focus the sound cone down aisles and toward work areas. The included mounting hardware provides full adjustment of horizontal and vertical positioning.

Must be a reseller to purchase this product

  • Large 10 inch diameter horn
  • 30 watt power handling
  • Direct 8 ohm connection or step-down transformer connection
  • Compatible with 25V or 70V paging systems
  • Weather-resistant rugged gray plastic housing
  • Fully adjustable mounting hardware included
  • Wide uency response
  • Greater intelligibility of voice pages
  • Suitable for background music
  • High efficiency
  • Designed to meet IP53 ingress protection rating when mounted with horn pointing downward at least 45 degrees from horizontal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires