Select Country and Language Canada / French
Changer de pays
3010-00 | OBERON

OBERON | 3010-00 | Stadium Underseat Enclosure for WAPs

  • Réf. fabricant 3010-00
  • PART #723160
Nema Rating: NO
Description

The Model 3010 protects WAPs mounted beneath seats in high density WiFi deployments in public venues. The 3010 is large enough for most enterprise WAPs, yet is compact enough to fit under the seat without impeding foot space. This unit is comprised of a thermoformed, durable ABS plastic cover, aluminum back plane and gasket. The plastic can be easily drilled for cable egress, and when properly sealed provides a NEMA4 capability. The ABS plastic is virtually transparent to wireless signals