Select Country and Language Canada / French
Changer de pays
301260.00 | GENERAL CABLE

GENERAL CABLE | 301260.00 | 10-1C 27 STR TNC LOCOMOTIVE POLYRAD XT 2000V 125C GRY

  • Réf. fabricant 301260.00
  • PART #2XL-1001
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 10 AWG
Conductor Stranding: 27 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLPO-CROSS LINKED POLYOLEFIN
Jacket Color: GRAY(SLATE)
Jacket Material: XLPO-CROSS-LINKED POLYOLEFIN
Product Type: TRANSIT
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 125 DEGREES CENTIGRADE
Voltage Range: 2KV
Description

Thermoset polyolefin insulation
Single stranded conductor
UL VW-1, IEEE 383

Applications

Internal wiring for rapid transit cars and heavy and light rail cars. Also used in diesel electric locomotives, wayside equipment and offroad vehicles.

Spécifications
  • CONDUCTOR: Tinned, stranded copper
  • INSULATION: Polyolefin (radiation Cross-linked)
  • STANDARDS: Passes VW-1 vertical flame test UL Standard 44, ICEA S-95-658 (NEMA WC70)
  • TEMPERATURE: 110C for car wiring, 125C for locomotive cable
  • VOLTAGE: 2,000 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires