Select Country and Language Canada / French
Changer de pays
30200108 | ORTRONICS

ORTRONICS | 30200108 | 110C3 Connecting Blocks, 3-pair, package of ten

  • Réf. fabricant 30200108
  • PART #289806
Category: CATEGORY 5E
Color: IVORY
Termination: 110
Description

110C3s are three-pair, color-coded connecting blocks (clips) that are used to terminate 22- 26 AWG solid conductors onto 110 wiring blocks

This part is discontinued by supplier.

Caractéristiques
  • Proven IDC Contacts
  • Color-coded tips
  • Terminates using 22-26AWG solid conductor cable