Select Country and Language Canada / French
Changer de pays
3030 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 3030 | Raised Floor Brush Grommet, Split

  • Réf. fabricant 3030
  • PART #695100
Description

Designed to seal openings in existing raised floor cutouts where communications or power cabling have already been installed. Based on measurements at multiple data centers, on average 48% of valuable conditioned air is not reaching the air intake of I T equipment due to unsealed floor openings. This lost air, known as bypass airflow, contributes to IT equipment hot spots, cooling unit inefficiencies, and increasing infrastructure costs. KoldLok products specifically address bypass airflow and its de trimental effects on data center cooling.