Select Country and Language Canada / French
Changer de pays
30330-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 30330-719 | Universal Horizontal Cable Manager-Single Sided; 19.25"W x 3.47'H; Black

  • Réf. fabricant 30330-719
  • PART #247664
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Provides an attractive and highly functional horizontal pathway for patch cords and multimedia applications using coax, copper and fiber optic cables. Patch cords may also be routed to the back of the rack through the flanged pass-through slot. After routing the cables or cords, simply snap-on the hinged cover for a clean, professional appearance. Deep Panel is used when Double-Sided MCS Master Cabling Sections are center mounted on 3"D Racks With 3"D Channels.

Caractéristiques
  • Extra-wide and contoured cable guide fingers, spaced 1.75 Inch (44.5 mm) apart, separate and organize patch cords for quick and easy moves, adds and changes
  • Cable guides are offset to ensure proper bending radii of patch cables, even hooded patch cables
  • Snap-on covers are easy to use and open 180 Degree up or down with adjacent installation
  • Covers and panel have a black powder-coat textured finish, reducing fingerprints and smudges
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires