Select Country and Language Canada / French
Changer de pays
3051PGGMN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 3051PGGMN | Access Control, ICLASS 16K/2 SE, COMPOSITE, PROG, F-GLOSS, B-GLOSS, MATCHING, NO SLOT

  • Réf. fabricant 3051PGGMN
  • PART #584185
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 13.56 MHZ
Memory: 16K BITS
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Supports secure identity object(TM) (SIO) - multi-layered security beyond the card technology, providing added protection to identity data
  • Trusted Identity Platform (TIP(TM)) enabled - provides trusted identity within a secure ecosystem of interoperable products
  • Supports future growth - iCLASS 13.56 MHz read/write contactless smart card technology with multiple, securely separated files enables multiple applications for future growth
  • Flexible configurations - available in 2K Bit, 16K Bit or 32K Bit with ability to add a magnetic stripe/barcode and anti-counterfeiting features (custom artwork and photo ID)
  • 13.56 MHz read/write contactless smart card technology for high-speed, reliable communications with high data integrity
  • Proven technology - offers consistent read range not affected by body shielding or variable environmental conditions
  • Multiple securely separated application areas are each protected by 64 bit diversified read/write keys that allow complex applications and provide for future expansion
  • Durability - passive, no-battery design allows for an estimated minimum 100,000 reads, strong, flexible, and resistant to cracking and breaking
  • Ordering options - magnetic stripe, external card numbering, custom artwork and contact smart chip module
  • Photo ID compatible - print directly to the card with a direct image or thermal transfer printer
  • Trusted identity platform (TIP) enabled - provides trusted identity within a secure ecosystem of interoperable products
  • Multi-layered security - ensures data authenticity and privacy through the multi-layered security of HID's SIO
  • SIO data binding - inhibits data cloning by binding an object to a specific credential
  • Mutual authentication, encrypted data transfer, and 64 bit diversified keys for read/write capabilities
  • Expanded iCLASS Elite(TM) program - extends private security by protecting uniquely keyed credentials, SIO's and programming update keys
Spécifications
  • Next-Generation High-Frequency Contactless Smart Card
  • Base Model: 305 Composite 40% Polyester/PVC
  • iCLASS Memory Size and Allocation: 16K Bits (2K Bytes) With 2 Application Areas
  • Secure Identity Object Programming: Programmed With Security Identity Object (SIO)
  • Front Packaging: Plain White With Gloss Finish
  • Back Packaging: Plain White With Gloss Finish
  • Card Numbering: Sequential Matching Internal/External (Inkjetted)
  • Slot Punch: No Slot Punch (Printed Location Of Vertical Slot Punch Will Remain)
  • Card Construction: Composite PVC/PET
  • Operating Temperature: -40 to 158 deg F (-40 to 70 deg C)
  • Operating Humidity: 5 - 95% Non-Condensing
  • Operating Frequency: 13.56 MHz
  • Transaction Time: <100 mS Typical
  • Baud Rate: 14443 B2 Mode - 212 kbps, 15693 Mode - 26 kbps
  • Memory Type: EEPROM, Read/Write
  • Write Endurance: 100,000 Cycles Min
  • Data Retention: 10 Years
  • Typical Maximum Read Range: R10 2.0 - 3.0 Inch (5.0 - 7.6 cm), R30/RW300 2.0 - 3.5 Inch (5.0 - 8.9 cm), R40/RW400 2.5 - 4.5 Inch (6.3 - 11.4 cm), RK40/RWK400 3.0 - 4.0 Inch (7.6 - 10.1 cm) Dependent Upon Installation Conditions
  • Operates With: Any Reader That Can Read iCLASS SE(TM) Technology
  • Dimensions: 2.125 Inch x 3.370 Inch x 0.033 Inch (5.4 cm x 8.57 cm x 0.084 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires