Select Country and Language Canada / French
Changer de pays
30606 | COLEMAN CABLE

COLEMAN CABLE | 30606 | 16/6 Stranded Type SEOOW Flexible Power Cable

  • Réf. fabricant 30606
  • PART #4BD-1606
Conductor Count: 6 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Stranding: 26 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E1
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Insulation Thickness: 30 MILS (.030")
Jacket Color: BLACK
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
Product Type: SEOOW
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 600V
Description

TPE insulation
TPE jacket
-40C to 105C, 600 V

Caractéristiques
  • Combines lightweight flexibility with mechanical toughness.
  • All-weather protection from -50C to 105C
  • Exceptional abrasion resistance
  • Resistant to gas, oil, chemical, water, ozone and solvents
  • Environmentally safe: All components are recyclable and non-hazardous for landfill disposal.
  • Superior conductor color for easy identification
Applications

NEC Article 400 and associated articles
Push button remote controls
Motor control, stage lighting and temperature control systems
Open wiring in indoor and outdoor applications
Portable control equipment and industrial robotic systems
Special control use where toughness, flexibility and high/low temperatures are required
General use 600V control and instrumentation equipment
Suitable and approved for submersion in water.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Thermoplastic Elastomer (TPE)
  • TEMPERATURE: 105C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires