Select Country and Language Canada / French
Changer de pays
30616-06-08 | COLEMAN CABLE

COLEMAN CABLE | 30616-06-08 | 16/6 SEOW Braided 105 Black

  • Réf. fabricant 30616-06-08
  • PART #4BDS-1606
Conductor Count: 6 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Stranding: 26 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Color: BLACK
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
Product Type: SEOOW
RoHS Compliant: YES
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Standards: UL/CSA
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 600V
Description

SEO Control Cbl (5+Cond); 16/6 SEOW BRD 105 BLK; RoHS: Yes; Color: BLK

Caractéristiques
  • Excellent abrasion, ozone, sunlight, chemical and oil resistance, and water resistant with superior flexibility
  • Non-wicking lightweight polypropylene fillers
  • Suitable and approved for submersion in water
Applications

Portable industrial machinery and compressors
Food processing and washdown facilities
Indoor and outdoor temporary power uses

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires