Select Country and Language Canada / French
Changer de pays
30800001 | FLUKE NETWORKS

FLUKE NETWORKS | 30800001 | TS30 test set with piercing pin clips

  • Réf. fabricant 30800001 | 2328034
  • PART #210860
Speaker: NO
Type: TONE & LOOP CURRENT
Description

Recognized as the industry standard for basic test sets, the TS30 Test Set provides superior quality at an affordable price. With its high impedance Monitor for DataSafe operation, technicians can clip onto a line in Monitor mode without disrupting exi sting traffic.Fluke Networks' unsurpassed RainSafe protection standards and DropSafe durability assure the test set will keep working even in the toughest environments. Solid weatherproofing provides enhanced resistance to severe weather conditions.

Caractéristiques
  • High impedance DataSafeTM operation in monitor mode
  • DropSafeTM reliability passes 20-foot drop test
  • RainSafeTM protection in severe weather conditions
  • Mute switch
  • Last number redial
  • Audible ringer for callbacks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires