Select Country and Language Canada / French
Changer de pays
30805 | COLEMAN CABLE

COLEMAN CABLE | 30805 | 18/8 Stranded Type SEOOW Flexible Power Cable

  • Réf. fabricant 30805
  • PART #4BD-1808
Conductor Count: 8 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E1
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Insulation Thickness: 30 MILS (.030")
Jacket Color: BLACK
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
Product Type: SEOOW
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 600V
Description

TPE insulation
TPE jacket
-40C to 105C, 600 V

Caractéristiques
  • NEC Article 400 and associated articles
  • Push button remote controls
  • Motor control, stage lighting and temperature control systems
  • Open wiring in indoor and outdoor applications
  • Portable control equipment and industrial robotic systems
  • Special control use where toughness, flexibility and high/low temperatures are required
  • General use 600V control and instrumentation equipment
  • Suitable and approved for submersion in water
Applications

Combines lightweight flexibility with mechanical toughness.
All-weather protection from -50C to 105C
Exceptional abrasion resistance
Resistant to gas, oil, chemical, water, ozone and solvents
Environmentally safe: All components are recyclable and non-hazardous for landfill disposal.
Superior conductor color for easy identification

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Thermoplastic Elastomer (TPE)
  • TEMPERATURE: 105C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires