Select Country and Language Canada / French
Changer de pays
30812 009500 | BELDEN

BELDEN | 30812 009500 | Hook-Up Wire, 1 Conductor, 12 AWG, 65x30 Strands, Tinned Copper, Silicone with Lacquered Glass Braid Covering Insulation

  • Réf. fabricant 30812 009500
  • PART #8M-1265B-B-01
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 12 AWG
Conductor Stranding: 65 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: GL-BRD-GLASS BRAID
Product Type: HIGH TEMP
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 150 DEGREES CENTIGRADE
Voltage Range: 600V
Description

UL Recognizes finer stands on the 150C rated wire. The Silicone insulation strips clean and easy. Recommended for high-temperature applications. This wire can be used with Class 130(B), 155(F) or 180(H) insulation systems.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires