Select Country and Language Canada / French
Changer de pays
30A00-2 | LEVITON

LEVITON | 30A00-2 | Thermostat Power Supply For Omnistat2, Use When H V AC Common Unavailable

  • Réf. fabricant 30A00-2
  • PART #537986
Caractéristiques
  • This optional module may be needed in retrofit applications where "HVAC common" wire is not available
  • Mounts at furnace and requires no external power source. Connects to Common, W, and Y terminals at furnace or air handler
  • Easy low voltage installation
  • L