Select Country and Language Canada / French
Changer de pays
31-71013 | AMPHENOL

AMPHENOL | 31-71013 | Miniature Coax (Belden 9221, RG-179)

  • Réf. fabricant 31-71013
  • PART #194130
Figure: A
Notes: For RG-179, 75 ohms
Term Tool Anixter No.: 140499
Term Tool Vendor No.: CTL-2
Term Type: H-C-C
Type: BNC 75 OHM
Vendor: Amphenol

Amphenol 75 OHM BNC connectors are miniature, lightweight units usable up to 11 GHz and typically yield low reflection through 4 GHz. Designed to accommodate a large variety of RG and industry standard cables, BNC connectors are available in crimp/crimp, clamp/solder, SURETWIST(R), and field serviceable termination styles. A full line of printed circuit board receptacles, bulkhead receptacles, resistor terminations, and other accessories complement the product offering.
A variety of our 75 OHM BNC connectors are recognized under the Component program of Underwriter's Laboratories, Inc. These connectors are ideal for use with medical equipment and test instrumentation where safety cannot be compromised.

  • Bayonet coupling mechanism provides quick mating and unmating
  • 50 OHM and 75 OHM impedance designs allow customers to match system requirements
  • 50 OHM and 75 OHM connectors are intermateable
  • Four grades of connectors are available for military, industrial, commercial and performance applications

For broadcast and video applications where matched impedance for higher performance is needed. These connectors are 75 ohm to insure lower signal distortion.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires