Select Country and Language Canada / French
Changer de pays
310-4-24D-630 | HES

HES | 310-4-24D-630 | Door Electric Strike, 24 VDC, 0.25A, 1500 Lb Static Load, Satin Stainless Steel, For Upto 3/4" Pullman Style Latchbolt on 1-Door

  • Réf. fabricant 310-4-24D-630 | 18103753
  • PART #CS767673
ANSI Grade: GRADE 1
Finish: US32D SATIN STAINLESS STEEL
Frame Material: WOOD OR HOLLOW METAL
Locking State: FAIL-SECURE (POWER TO UNLOCK)
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: FOR CENTERLINE INSTALLATIONS
Product Type: FOR USE WITH SURFACE MOUNTED LOCKS
Pull Strength - Lbs: 1000 - 1500 LBS.
Sales Category: ELECTRIC STRIKE
UL: UL 3-HOUR FIRE AND BURGLARY RESISTANCE
Voltage and Duty CONT: 24 VOLT DC CONTINUOUS DUTY
Voltage and Duty INT: 24 VOLT DC INTERMITTENT DUTY
Warranty: 5 YEAR LIMITED
Caractéristiques
  • Integrated Shim for Quick Customization of Faceplate Thickness (1/2 to 3/4")
  • Tamper Resistant, Heavy-Duty Construction
  • Constructed Entirely of Stainless Steel for Strength and Corrosion Resistance
  • Static Strength 1500 Pound
  • Dynamic Strength 70 Ft-Pou
  • Endurance Rating 500,000 Cycles
  • Integrated Ramps for Better Deadlatch Handling
  • Set Screws for Horizontal Lockdown
  • In-Frame Horizontal Adjustability
  • Wider Faceplate (1-3/4") for Greater Versatility
  • Non-Handed
  • Fail Secure (Standard)
  • Plug-In Connec
Infos techniques et normes

UL 10C/1034/294, ANSI/BHMA A156.31, CAN4-S104, NFPA-252, ASTM-E152

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires