Select Country and Language Canada / French
Changer de pays
3110-6445-SD019 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 3110-6445-SD019 | Access Control, READER PASS THROUGH, BLACK, WITH 2260-0863 PROM,EMORY CLINIC

  • Réf. fabricant 3110-6445-SD019
  • PART #574063
Approx Dims. HWD-Inches: 6" X 2" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: SMART
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: MAGNETIC STRIPE
Caractéristiques
  • Pass-through card reading for quickest use
  • Connects to access systems using either wiegand or clock-and-data input
  • Reads security badges, time and attendance badges, parking cards, and more (must be format compatible)
  • Read head assembly is field-adjustable to track location 1 or 2
  • Mounts on single-gang electrical box or directly on a door mullion
Spécifications
  • Weatherproof Pass-Through Magnetic Stripe Card Reader With 2260-0863 PROM, EMORY CLINIC
  • Color: Black
  • Data Tracks: Track 1 Or 2; High Or Low Coercivity
  • Card Size: 2.125 Inch Height x 3.375 Inch Length x 0.03 Inch Thick (54 mm x 86 mm x 0.76 mm)
  • Card Speed: 8 - 50 Inch (203 - 1270 mm) per Sec
  • Data Rate: 1 mS Per Bit
  • Connections: Pigtail or Plug-in Connector
  • Cable: 200 ft (60 m) On Five #22 Unshielded Wires, 500 ft (150 m) On Five #18 Unshielded Wires
  • Output Formats: Wiegand 26 Bit, Wiegand 34 Bit, all Bits Wiegand, and Clock-and-Data
  • Card Format: EMPI, ABA/ISO
  • Power: 4.75 - 5.25 Volt DC At 35 mA
  • Mounting: Single-Gang Electrical Box, Door Mullion, or Directly On Vertical Surface
  • Lifetime: 250,000 Wear Cycles, MTBF 22,000 Hour
  • Error Rate: 5% False Reject 2x10-6 False Accept
  • Static Discharge: Withstands 20,000 Volt
  • LED: Red, Green
  • Material: GE Lexan (Polycarbonate)
  • Operating Temperature: -31 to 150 F (-35 to 66 deg C)
  • Humidity: 5 - 95%, Non-Condensing
  • Environmental: Indoor/Outdoor
  • Dimensions: 6.000 Inch x 1.750 Inch x 1.490 Inch (152 mm x 38 mm x 43 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires