Select Country and Language Canada / French
Changer de pays
3146 | KLEIN

KLEIN | 3146 | Lineman's Wrench

  • Réf. fabricant 3146
  • PART #008311
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: SOCKET - WRENCH - SET
Size / Capacity: NONE
Vendor No.: 3146
Width / Diameter: NONE
Description

For 5/8" hardware. Large end has 29/32" and 1-3/32" openings. Small end has 5/8" and 13/16" openings.

Caractéristiques
  • Forged from special bar steel and heat-treated for long life.
  • Each end has two different size openings.
  • Hole is provided at larger end for turning-in standard pole steps.
  • Wrench is suited for use on the heavy three-bolt guy clamps on which clearance is limited.
  • Dark blue painted finish.
Spécifications
  • Length: 13"
  • Weight (lbs.): 1.85
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires