Select Country and Language Canada / French
Changer de pays
3146B | KLEIN

KLEIN | 3146B | Bell System Type Wrench

  • Réf. fabricant 3146B
  • PART #008313
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: WRENCH - COMBINATION - FLAT
Size / Capacity: NONE
Width / Diameter: NONE
Description

Wrench for telecom/datacom applications by Klein Tools, proudly featuring made in the USA construction as well as a lifetime guarantee of quality and reliability. Large end has 1-1/16" and 1-3/16" openings. Small end has 11/16" and 7/8" openings.

Caractéristiques
  • Similar to standard lineman's wrench, but with end openings sized to NEMA hardware specifications.
  • Silver painted finish.
Spécifications
  • Length: 13"
  • Weight (lbs.): 1.76
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires