Select Country and Language Canada / French
Changer de pays
31472-712 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 31472-712 | Alternate Space Cable Runway; 12"W x 1.5"H x 8.73'L; Black; Cable Capacity - 629

  • Réf. fabricant 31472-712
  • PART #263036
Components: ACCESSORIES
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Designed specifically for use over 19" wide racks and 6" wide Double-Sided Vertical Cabling Sections . A single 104.75" long space will transition a row of four racks and five cabling sections. Runway cross-members are spaced to simplify horizontal to vertical alignment of Cross Member Radius Drops. Eliminates additional hardware, time-consuming field fabrication, and complicated adjustments required with traditional products

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires