Select Country and Language Canada / French
Changer de pays
31512 0103000 | BELDEN

BELDEN | 31512 0103000 | Hook-Up Wire, 1 Conductor, 12 AWG, 65x30 Strands, Tinned Copper, Neoprene Insulation

  • Réf. fabricant 31512 0103000
  • PART #5MB-1201-B-02
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 12 AWG
Conductor Stranding: 65 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: NEO-NEOPRENE, POLYCHLOROPRENNE
Jacket Color: BLACK
Jacket Material: UNJACKETED
Product Type: FLEX CONT
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Neoprene insulation has good heat aging characteristics and is an excellent low-cost motor lead wire. It may be considered for use in hazardous locations and is being used in explosion-proof motors recognized by UL.

Caractéristiques
  • Neoprene Insulation has Good Heat Aging Characteristics and is an Excellent Low-Cost Motor Lead Wire
  • It May be Considered for Use in Hazardous Locations and is Being Used in Explosion-Proof Motors Recognized by UL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires