Select Country and Language Canada / French
Changer de pays
32024-1 | COMTROL CORPORATION

COMTROL CORPORATION | 32024-1 | Ethernet switch Rocketlinx ES8105-XT, unmanaged 5 x 100MB TX port, -40C to 75C temperature

  • Réf. fabricant 32024-1 | ES8105-XT
  • PART #608326
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES8105-XT is a compact 5-port Fast Ethernet industrial switch featuring a 3.2Gbps switch fabric with Store and Forward technology, and housed in a slim industrial enclosure to save rail or panel space in compact system designs.
For insta llation in hazardous or industrial environments requiring C1D2, the RocketLinx ES8105-XT features an extended operating temperature range (-40C to 75C) and provides IP31 protection to guard against flammable gases or vapors.
The ES8105-XT is an unmanag ed switch that requires no user setup and immediately starts operating as soon as power is applied for true "plug-and-play" operation. The RocketLinx ES8105-XT supports 18 to 27V AC or 18 to 32V DC power inputs and provides built-in reverse power polar ity protection.
For ease-of-maintenance, the RocketLinx ES8105-XT has one alarm relay that is controlled by a DIP switch to assist engineers with onsite notifications in the case of link-down events.

Caractéristiques
  • Class I Division 2 certified for potentially hazardous locations
  • Compact industrial fast ethernet switch
  • Five - 10/100BASE-TX ports
  • 3.2Gbps Switch Fabric
  • AC or DC power input (18 to 32 V DC or 18 to 27 V AC )
  • DIN rail installation
  • -40C tended operating temperature for extreme environments
  • Alarm relay output for port event notifications
  • Aluminum metal case with IP31 grade protection for drip-proof and dustproof protection
  • Supports 1.5KV Hi-Pot isolation protection
  • Plug-and-poHS2 compliant under CE
  • UL Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires