Select Country and Language Canada / French
Changer de pays
32029-6 | COMTROL CORPORATION

COMTROL CORPORATION | 32029-6 | Ethernet switch Rocketlinx ES8105F-XT, unmanaged 4x100MB TX + 100MB MM fiber, -40C to 75C temperature

  • Réf. fabricant 32029-6 | ES8105F-M-XT
  • PART #608328
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES8105F-XT is a 4-port Fast Ethernet industrial switch with one 100BASE-FX fiber port. The fiber uplink feature increases the transmission distance to 2KM with the Multimode model or 30KM with the Single-Mode model.
The ES8105F-XT is hou sed in a slim industrial enclosure to save rail or panel space in compact system designs. For installation in hazardous or industrial environments requiring C1D2 certification, the ES8105F-XT operates within an extended temperature range (-40C to 75C) and provides IP31 protection to guard against flammable gases and vapor.
The ES8105F-XT is an unmanaged switch that requires no user setup and immediately starts operating as soon as power is applied for true "plug-and-play" operation. The ES8105F-XT s upports 18 to 27V AC or 18 to 32V DC power inputs and provides built-in reverse power polarity protection.
For ease-of-maintenance, the ES8105F-XT has one alarm relay that is controlled by a DIP switch to assist engineers with on-site notifications in the case of link-down events.

Caractéristiques
  • Class I Division 2 certified for potentially hazardous locations
  • Compact industrial fast ethernet fiber switch
  • Four - 10/100BASE-TX ports and one fast ethernet (100BASE-FX) fiber port
  • Single-Mode (30KM)
  • 3.2Gbps Switch Fabric
  • AC or DC power18 to 32 V DC or 18 to 27 V AC )
  • DIN rail installation
  • -40C to +75C extended operating temperature for extreme environments
  • Alarm relay output for port event notifications
  • Aluminum metal case with IP31 grade protection for drip-proof and dustprotection
  • Supports 1.5KV Hi-Pot isolation protection
  • Plug-and-play
  • RoHS2 compliant under CE
  • UL Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires