Select Country and Language Canada / French
Changer de pays
3208-96-1000-DT | EXACQ

EXACQ | 3208-96-1000-DT | Hybrid Server A-Series, Desktop: 1 TB of Storage

  • Réf. fabricant 3208-96-1000-DT
  • PART #518364
Audio: YES
Capacity: 32 ANALOG CHANNEL AND 8 IP CHANNEL
Mount Type: DESKTOP
Storage Capacity: 1 TERABYTE
Type: HVR
Description

The exacqVision Desktop A-Series hybrid server is a system that provides recording of today's latest IP and analog video surveillance cameras on a space-saving desktop chassis. The powerful, yet easy-to-operate client user interface installs on any sta ndard computer running Windows, Linux or Mac OS X and can connect to multiple exacqVision Hybrid (analog and IP cameras) and IP camera servers creating a virtually unlimited amount of cameras and protection. Video from all exacqVision systems can also be accessed with web browsers and mobile devices with access to the Internet. Each Desktop hybrid camera NVR server can be easily expanded from 1 to up to 64 IP cameras with 32 analog inputs.

Must be a reseller to purchase this product

This part habeen discontinued by the supplier.

Caractéristiques
  • Low cost, space-saving desktop chassis
  • exacqVision VMS software preinstalled
  • Expandable from 1 to 64 IP cameras
  • 32 analog camera inputs
  • From 500 GB to 8 TB storage
  • Dual Gb NIC, server-class hard drives
  • Universal power supply
  • Unlimited client license
Spécifications
  • Hybrid Desktop Server
  • Hard Drive: 1 TB
  • IP Cameras: 4 Or 8 IP Licenses Included, Expandable To 64 Cameras Per Server (Data Rate Dependent)
  • IP Compression Format: Camera Dependent
  • Analog Inputs: 32
  • Analog Outputs: 1 Mux, BNC
  • Analog Compression: H.264/MPEG-4/MJPEG
  • Analog Frame Rate (NTSC): 960
  • Analog Frame Rate (PAL): 200/400/800
  • Serial Connection: RS-485 (PTZ), RS-232 Port
  • Alarm Inputs: 8 TTL
  • Alarm Outputs: 3 TTL And 1 Relay
  • Audio Inputs: 16/8/32
  • Audio Outputs: 1
  • RAM: 2 GB (Standard), 4 GB (Optional)
  • Drive Bays: 2
  • Storage Maximum (Internal): Up to 4 TB
  • NIC: 2
  • USB2 Ports: 8 USB 2.0
  • Monitor Output: 1 VGA + 1 HDMI 1.4 + 1 DVI-D, Maximum 2 Simultaneous Monitors
  • Processor: Intel i3 (Standard), Intel i5 (Optional)
  • Keyboard and Mouse: Included
  • DVD/CD RW: Included
  • Watchdog Timer: Included
  • Server Operating System: Windows 7 Pro on 30 GB HDD Partition
  • VMS Software Included: exacqVision Professional (Standard), exacqVision Enterprise Server (Optional)
  • Compatible Client Operating System: Windows 7, Vista, XP, Server 2003/2008 32 Bit or 64 Bit; Linux (Ubuntu); Mac OS X
  • Operating Temperature: 40 deg to 95 deg F (4.5 deg to 35 deg C)
  • Relative Humidity: 5 - 95% RH (Non-Condensing)
  • Input Voltage: 120/240 Volt AC Auto-Sensing
  • Power Consumption: <250 Watt (150 Watt Typical)
  • Power Cables: North America (Standard), UK and EU (Optional)
  • Dimension: 15.675 Inch Length x 13.000 Inch Width x 5.375 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires