Select Country and Language Canada / French
Changer de pays
320ACC | INTERLOGIX

INTERLOGIX | 320ACC | Photoelectric Smoke Alarm with Relay, Form A and C Relays That Do Not Operate From the Tandem Circuit; They Must Detect Smoke

  • Réf. fabricant 320ACC
  • PART #347772
Color: WHITE
Device Type: SMOKE DETECTOR
Property: PHOTOELECTRIC
Description

320A/350 Series alarms are single/multiple station photoelectric AC smoke alarms designed for use in residential occupancies, including hotels, motels, and dormitories. The 320A/350 Series is compatible with existing 320 Series wiring and up to twelve units may be interconnected for tandem operation. When any unit in tandem senses smoke, all the units sound an alarm. The 320A/350 Series features a test/silence button on the front of the alarm that facilitates testing. The series continuously monitor s its own sensitivity; and if the alarm falls out of sensitivity, GE's proprietary field replaceable optical chamber enables quick and easy cleaning and maintenance. The series meets NFPA 72 field sensitivity requirements without the need for external meters. The 350 Series provides a battery backup that offers up to 46 hours continuous protection in the event of a power outage. Other models provide auxiliary relay options. All models are photoelectric alarms, which detect smoldering fire faster tha n the more common ionization alarms. Since smoldering fire is one of the most preva-lent types of residential fires, photoelectric alarms are essential in these applications.

Must be a reseller to purchase this product

This part is discontinued by pplier with no suggested replacement.

Caractéristiques
  • Built-in 85 dB temporal sounder
  • Up to 12 units can be interconnected
  • Low profile design blends in with any environment
  • Backward compatible with existing ESL 320 wiring
  • Test and hush feature
  • Field replaceable optical chamber for quick and easy maintenance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires