Select Country and Language Canada / French
Changer de pays
3226 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 3226 | Trunk Port FXO Doorphone, Stainless Steel and Brass, Includes Power Supply

  • Réf. fabricant 3226
  • PART #431772
Type: DOOR STATIONS
Description

Outdoor Rated Intercom Connects to the FXO Port of a Business Telephone System for Convenience and Security. Visitors and Guests May Be Greeted from Any Telephone with Door Unlock Activated by Entering a Code on the Telephone Dialpad.

This Unique Two Component Solution from Algo Provides Single Pair Wiring to the Full Duplex Digital Door Station and Eliminates Tampering Due to Its Remotely Located Door Unlock Relay. A Door Contact Input Can Monitor Door Position to Detect Jamming and Prevent Tailga ting by Unauthorized Visitors in Secured Environments.

The 3226 is Suitable for Indoor or Outdoor Applications in Commercial or Public Facilities. The Illuminated Call Button Provides Visibility at Night and the Intercom May Be Flush or Surface Mounted. Ships with Both Brass and Stainless Steel Faceplates.

Replaces Algo 3006/3026 Trunk Port Doorphone. See Alternate Model 3228 for Connection to FXS Port and Alternate Model 8028 for IP Environments. CSA, UL and CE Approved.

Must be a reseller to rchase this product

Caractéristiques
  • Single Pair Wiring to Digital Door Station
  • Secure Remote Door Control Relay
  • Flush or Surface Mount
  • Includes Both Brass and Stainless Steel Faceplates
  • Door Open/Jammed Detection
  • Weatherproof
  • Backlit Call Button
  • Full Duplex Capable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires