Select Country and Language Canada / French
Changer de pays
3228 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 3228 | Station Port FXS Doorphone, Stainless Steel and Brass, Includes Power Supply

  • Réf. fabricant 3228
  • PART #480017
Type: DOOR STATIONS
Description

Outdoor Rated Intercom Connects to the FXS Port Of A Business Telephone System for Convenience and Security. Visitors and Guests May Be Greeted from Any Telephone with Door Unlock Activated by Entering a Code on the Telephone Dialpad.

This Unique Two Component Solution from Algo Provides Single Pair Wiring to the Full Duplex Digital Door Station and Eliminates Tampering Due to Its Remotely Located Door Unlock Relay. A Door Contact Input Can Monitor Door Position to Detect Jamming and Prevent Tailgating by Unauthorized Visitors In Secured Environments.

The 3228 is Suitable for Indoor or Outdoor Applications in Commercial or Public Facilities. The Illuminated Call Button Provides Visibility at Night and the Intercom May Be Flush or Surface Mounted. Ships with Both Brass and Stainless Steel Faceplates.

Replaces Algo 3008 Station Port Doorphone. See Alternate Model 3226 for Connection to FXO Port, and Alternate Model 8028 for IP Environments.

Must be a reseller to purchase this product

Caractéristiques
  • Separate Control Unit Secures Network Connection and Door Relay from Public Facing Intercom Station
  • Wiring Flexibility with Single Pair 24 AWG up to 1,000 ' Between Control Unit and Intercom Station
  • Full Duplex Capable Intercom Station
  • Auxiliary Rely Inputs and Outputs Available for Integration Of Additional Accessories E.G. Door Sensor, Card Swipe, Etc.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires