Select Country and Language Canada / French
Changer de pays
32500 | KLEIN

KLEIN | 32500 | 11-in-1 Screwdriver/Nut Driver

  • Réf. fabricant 32500
  • PART #413513
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: SCREWDRIVER - BIT - ASSORTED SET
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals who expect excellence, this 11-in-1 screwdriver/nut driver from Klein Tools proudly features a lifetime guarantee of quality and reliability.

Caractéristiques
  • Versatile 11-in-1 tool for the professional.
  • Integrated screwdriver/nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes.
  • Interchangeable blade for quick and easy switch out.
  • Industrial strength, heat treated bits.
  • Blast finish bit tips provide a firm hold and reduce cam-out.
  • Assembled in USA of US and imported components.
  • TORX is a registered trademark of Acument Intellectual Properties, LLC.
  • Contains: 3/8", 5/16" and 1/4" nut drivers, #1 and #2 Phillips, 1/4" and 3/16" slotted, T10 and T15 TORX, and #1 and #2 square recess
  • Cushion-Grip handle for greater torque and comfort.
Spécifications
  • Weight (lbs.): 0.44
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires