Select Country and Language Canada / French
Changer de pays
32510 | KLEIN

KLEIN | 32510 | Magnetic Screwdriver with 32-Piece Tamperproof Bit Set

  • Réf. fabricant 32510
  • PART #397249
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: NICKEL ALLOY
Product Type: SCREWDRIVER - BIT - ASSORTED SET
Size / Capacity: SET - 32 PIECE
Width / Diameter: NONE
Description

For professionals who expect excellence, this magnetic screwdriver with 32-piece bit set from Klein Tools are proudly made in the USA, featuring a lifetime guarantee of quality and reliability.
TORX bits included: T7, T8, T10, T15, T20, T25, T27, T30 and

Caractéristiques
  • Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use.
  • Includes complete tamperproof bit set in block.
  • Assembled in USA of US and imported components.
Spécifications
  • Weight (lbs.): 0.71
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires