Select Country and Language Canada / French
Changer de pays
33-892 | IDEAL NETWORKS

IDEAL NETWORKS | 33-892 | SecuriTEST PRO CCTV/Security Tester

  • Réf. fabricant 33-892
  • PART #365881
Type: CCTV TEST
Caractéristiques
  • Seven Essential CCTV Tools - Combines a CCTV video tester, PTZ camera controller, Digital Multi-Meter, UTP cable tester, video test pattern generator, PTZ protocol analyzer and camera programmer in a single compact package.
  • Save Time & Money - Test, aim, focus and program cameras when working alone. Save time by not having to walk back to the control center to verify functionality of each camera.
  • Compact Design - Combines all the most needed security tools in a lightweight, easy-to-carry unit. Sharp, bright 2.5in (6.3cm) color LCD screen with on-screen displays for PTZ control/diagnostics and DMM readouts.
  • PTZ Protocol Analyzer - Compatible with 20+ PTZ protocols to test and program cameras in the field. Decodes and identifies output from PTZ console to aid in troubleshooting.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires