Select Country and Language Canada / French
Changer de pays
33-HLA-COVER | OBERON

OBERON | 33-HLA-COVER | Indoor Cisco HLA Antenna / AP Vanity Cover - Black ABS

  • Réf. fabricant 33-HLA-COVER
  • PART #723162
Device: ANTENNA
Technology: ACCESSORY
Description

Oberon's 33-HLA-COVER customizes the appearance of the popular Cisco Hyper Location Antenna (HLA) and APs. The vanity cover is made from a wireless signal transparent plastic, and can be attached directly to the Cisco enterprise APs. The 33-HLA-COVER i s paintable so you can customize the color of the antenna and AP to partially conceal the AP or compliment interior color schemes. Coloring the vanity cover does not void the manufacturer's warranty. Includes cover fasteners.

Caractéristiques
  • Design: Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for Cisco AP and HLA antenna.
  • Includes adhesive fasteners to attach cover to AP
  • Construction: Black UL94-5VA ABS plastic; transparent to wireless signal
  • Size: 12.8 inches by 12.8 inches by 1.9 inches (325mm by 325mm by 48mm)
Spécifications
  • Design: Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for Cisco AP and HLA antenna
  • Includes adhesive fasteners to attach cover to AP
  • Construction: Black UL94-5VA ABS plastic; transparent to wireless signal
  • Size: 12.8 inches by 12.8 inches by 1.9 inches (325mm by 325mm by 48mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires