Select Country and Language Canada / French
Changer de pays
33-MR-COVER | OBERON

OBERON | 33-MR-COVER | Indoor Meraki AP Vanity Cover - Black ABS

  • Réf. fabricant 33-MR-COVER
  • PART #723163
Device: ACCESSORY
Description

Oberon's 33-MR-COVER customizes the appearance of the popular Meraki wireless access points. The vanity cover is made from a wireless signal transparent plastic, and can be attached directly to the Meraki enterprise wireless access points. The 33-MR-CO VER is paintable so you can customize the color of the access point to partially conceal the access point or compliment interior color schemes. Coloring the vanity cover does not void the manufacturer's warranty. Includes cover fasteners.

Caractéristiques
  • Design: Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for Meraki MR 32, 34 and 42 access points.
  • Includes adhesive fasteners to attach cover to AP
  • Construction: Black UL94-5VA ABS plastic; transparent to wireless signal
  • Size: 10.3 inches by 6.5 inches by 1.7 inches (262mm by165mm by 43mm)
Spécifications
  • Design: Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for Meraki MR 32, 34 and 42 access points
  • Includes adhesive fasteners to attach cover to AP
  • Construction: Black UL94-5VA ABS plastic; transparent to wireless signal
  • Size: 10.3 inches by 6.5 inches by 1.7 inches (262mm by165mm by 43mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires