Select Country and Language Canada / French
Changer de pays
33-WAP-COVER | OBERON

OBERON | 33-WAP-COVER | Indoor AP Vanity Cover - Black ABS

  • Réf. fabricant 33-WAP-COVER
  • PART #687015
Color: BLACK
Type: WIRELESS
Description

Customize the appearance of the popular Cisco wireless access points with Oberon's 33-AP-COVER. The vanity cover is made from a plastic transparent to wireless signals, and can be attached directly to the Cisco enterprise APs. The 33-AP-COVER is painta ble so you can customize the color of the AP to partially conceal the access point or compliment interior color schemes. Coloring the vanity cover does not void the manufacturer's warranty. Includes cover fasteners. Shown with Model 1008.

INCLUDES
- rdering Information: P/N 33-AP-COVER
- Four (4) mushroom head fastener

Caractéristiques
  • Vanity cover for Cisco and other enterprise wireless access points
  • The vanity cover is virtually transparent to access point wireless signals
  • Attaches to access point with mushroom head fasteners (included)
  • Vanity covers are paintable using an enaml spray paint such as Krylon (do not use oil based paint or metallic paint) and the surface does not need to be treated
Spécifications
  • Design: Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for most vendors' access points and antennas
  • Includes adhesive fasteners to attach cover to AP
  • Construction: Black UL94-5VA ABS plastic; transparent to wireless signal
  • Size: 8.8 inches by 8.8 inches by 2.1 inches (224mm by 224mm by 53mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires