Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | 330426GW014 | Water Cooled Air Conditioner, Size/Dims: 2.00X2.00X2.00, Material: Steel, Finish: Gray Ex3

  • Réf. fabricant 330426GW014
  • PART #645559
Material: STEEL (MILD)
  • Robust reciprocating compressor
  • R134a earth-friendly refrigerant
  • Models for 115 V AC, 230 V AC and 460 V 1-phase power input
  • UL Listed or Recognized to save customers time and money with agency approvals
  • Operating temperature range from 50 F/10 C to 5 F/52 C
  • Attractive industrial design with minimal use of visible fasteners
  • Reliable mechanical thermostat located behind the front panel of the unit
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • Easy-mount flang for simple installation
  • Mounting hardware, gaskets and user manual furnished with the unit
  • Every unit functionally tested before shipping
  • Heat is removed from the system by means of the water cooling the refrigerant; no external air movers or condensr coils to get clogged
  • Maximum water usage of 2 GPM at 90 F water intake temperature
  • Standard Indoor Air Conditioner models also include:
  • Electro-Mechanical Thermostat
  • Surge Suppressor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires